Low Profile Hydraulic Cylinder, 30 Ton, 2.44" Stroke
- Mfr # HL3002
- Zoro # G505923092
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HL3002
- Zoro #
- G505923092
- UPC #
- 47077560020
- Country of Origin
- Taiwan, Province of China
Description
Bva hydraulics low profile hydraulic cylinder hl3002, 30 ton, 2.44" stroke bva hl3002 low profile cylinder is 30 tons 2.44 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The ch38f coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). Warning: never use hydraulic cylinder as a support device.low profile cylinder kit (hl series) features: made of high quality steel compact design for use in confined spaces includes stackable 1", 2", and 3" aluminum adapters that conveniently snap into the base of the ram rod wiper seals out dirt & contaminations specially designed rectangular return spring ensures smooth retraction and long life industrial hard-chrome plated ram eliminates scratching & corrosion 30 tons 2.44 strokes low profile cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.