Shop HONEYWELL BW
See all product information
Create Account
Multi-Gas Detector, 2 Gas, China/New Zealand, Audible, Vibrating, Visual, Alphanumeric LCD
- Mfr # XT-00HM-B-CN
- Zoro # G6419332
product price:Â
$
1,427.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT-00HM-B-CN
- Zoro #
- G6419332
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 13/16 in
- Height
- 5 1/8 in
- Overall Height
- 5 1/8 in
- Overall Width
- 2 13/16 in
- Overall Depth
- 2 in
- Fits Chest Size
- Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
Details
- Item
- Multi-Gas Detector, 2 Gas, China/New Zealand
- Gas Detected
- Carbon Monoxide, Hydrogen Sulfide
- Alarm Type
- Audible, Vibrating, Visual
- Alarm Setting
- Adjustable
- Battery Life
- 8 to 13 hr
- Operating Temp. Range
- -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Standards
- CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
- Sensor Range
- CO 0 to 500 ppm, H2S 0 to 100 ppm
- Display Screen Type
- Alphanumeric LCD
- Includes
- Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual
- Resolution
- CO (1 ppm Increments), H2S (1 ppm Increments)
- Housing Color
- Black
- Features
- Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
Description
Multi-Gas Detector, 2 Gas, China/New Zealand, Housing Color Black, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.