This item is Discontinued.
This item is Discontinued.
BW Max XT Multi-Gas Detector, 95 dB Audible, Vibrating, Visual, LCD, 2 yr Battery Life (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT-OOHM-Y-NA
- Zoro #
- G7037992
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 5 1/4 in
- Width
- 2 7/8 in
- Overall Depth
- 2 in
- Overall Width
- 2.88 in
- Overall Height
- 5.25 in
- Battery Size
- 3.7V
- Fits Chest Size
- Calibration Every 6 Months, Intrinsically Safe Concussion-Proof Housing
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Sensor Type CO, H2S, Temperature Code T4, Alarm Setting Carbon Monoxide (35 or 200 ppm), Hydrogen Sulfide (10 or 15 ppm), Battery Life 2 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.