BW Max XT Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 13 hr Battery Life

  • Mfr # XT-XW0M-B-NA
  • Zoro # G6868985
product price: 
$
1,579.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT-XW0M-B-NA
Zoro #
G6868985
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/8 in
Width
2 13/16 in
Overall Height
5.1 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V
Overall Depth
2 in
Overall Width
2.8 in
Fits Chest Size
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Sensor Range
0 to 5.0% v/v, CO 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP66/IP67
Series
BW Max XT
Display Screen Type
LCD
Chemical Formula
CO, O2
Housing Color
Black
Resolution
1% LEL, Carbon Monoxide 1 ppm, Oxygen 0.1% vol
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Power Source
Battery
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Rechargeable Battery
Yes
Operating Temperature - Maximum
122 Degrees F
Includes Charger
Yes
Data Logger
Yes
Display Type
Digital
Sub-Brand
BW
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Battery Chemistry
Lithium
Operating Humidity - Minimum
10 %
Replaceable Battery
Yes
Number of Gases Detected
3
Measurement Range
LEL (0 to 5% vol), Carbon Monoxide (0 to 500 ppm), LEL (0 to 100%), Oxygen (0 to 30%)
Sensor Life
2 yr
Communication Protocol
PC-Compatible Interface
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-4 Degrees F
Includes Probe
Yes
Resistance Properties
Water Resistant
Operating Humidity - Maximum
100 %
Includes Batteries
Yes
Product Type
Multi-Gas Detector
Number of Sensors
3
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Oxygen, Communication Protocol PC-Compatible Interface, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 100 Percent, Rechargeable Battery Yes, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.