Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 2 yr Battery Life

  • Mfr # BWC4-B-U
  • Zoro # G8487827
product price: 
$
1,055.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWC4-B-U
Zoro #
G8487827
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1 5/16 in
Height
4 45/64 in
Overall Width
1.31 in
Overall Height
4.7 in
Fits Chest Size
Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, United Kingdom Version

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
Sensor Range
CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
IP Rating
IP68
Display Screen Type
LCD
Chemical Formula
O2, LEL, H2S, CO
Housing Color
Black
Includes
Calibration Cap and Tubing
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, 0.1 ppm, Oxygen 0.1% vol
Features
Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, United Kingdom Version
Power Source
Battery
Display Type
Digital
Operating Temperature - Maximum
131 Degrees F
Alert Type
Light, Sound, Vibration
Temperature Code
T4
Battery Chemistry
Lithium Ion
Operating Temperature - Minimum
-4 Degrees F
Number of Gases Detected
4
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100%, Oxygen (0 to 25%)
Rechargeable Battery
No
Product Type
Multi-Gas Detector
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Rechargeable Battery No, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.