Single-Gas Detector, Audible, Vibrating, Visual, 1 yr Battery Life

  • Mfr # BWS1-D-Y
  • Zoro # G3943665
product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NO2
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
High 5 ppm, Low 2 ppm
Detects
Nitrogen Dioxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWS1-D-Y
Zoro #
G3943665
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 5/8 in
Width
2 5/8 in
Depth
1 5/8 in
Manufacturer Warranty Length
3 yr
Overall Depth
1.4 in
Overall Width
2.6 in
Battery Size
2/3 AA
Overall Height
2.7 in
Fits Chest Size
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation

Details

Item
Single-Gas Detector
Gas Type
NO2
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
High 5 ppm, Low 2 ppm
Detects
Nitrogen Dioxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
Features
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation
Includes
Concussion Proof Housing, Stainless Steel Alligator Clip, Test Cap with 1 ft of Hose
Housing Color
Yellow
Interchangeable Sensors
No
IP Rating
IP68
Power Source
Battery
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Sensor Range
0 to 100 ppm
Resolution
0.1 ppm
Sensor Life
2 yr
Display
LCD
Battery Life
1 yr
Status Indicator
LED
Operating Frequency
2402 to 2480 MHz
Maintainability
Maintainable
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
5 %
Series
BW Solo
Number of Gases Detected
1
Mount Type
Portable/Handheld
For Location
Outdoor
Compatible Systems and Services
Android, iOS
Resistance Properties
Dust Resistant, Water Resistant
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
Yes
Number of Sensors
1
Replaceable Battery
Yes
Rechargeable Battery
No
Chemical Formula
CIO2, CL2, CO, ETO, H2, H2S, HCN, NH3, NO, NO2, O2, O3, PH3, SO2
Visual Alert Type
Red LED
Operating Temperature - Minimum
-40 Degrees F
Display Type
Digital
Sensor Type
Electrochemical
Measurement Range
Nitrogen Dioxide (0 to 100 ppm)
Temperature Code
T4
Battery Chemistry
Lithium
Operating Temperature - Maximum
140 Degrees F
Alarm Volume Level
95 dB
Communication Protocol
Bluetooth
Alert Type
Light, Sound, Vibration
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Includes Probe
No
Voltage
3.6V
Operating Voltage
3.6V
Product Type
Single-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide
Display Screen Type
LCD Dot Matrix
Sub-Brand
BW
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size 2/3 AA, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews