Single-Gas Detector, Audible, Vibrating, Visual, 1 yr Battery Life

  • Mfr # BWS1-E-Y
  • Zoro # G3943780
product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Gas Type
ETO
Operating Temp. Range
-22 Degrees to 122 Degrees F (-30 Degrees to 50 Degrees C)
Alarm Setting
High 0.2 ppm, Low 0.1 ppm
Detects
Ethylene Oxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWS1-E-Y
Zoro #
G3943780
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 5/8 in
Width
2 5/8 in
Depth
1 5/8 in
Overall Height
2.7 in
Manufacturer Warranty Length
3 yr
Overall Depth
1.4 in
Battery Size
2/3 AA
Overall Width
2.6 in
Fits Chest Size
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation

Details

Item
Single-Gas Detector
Gas Type
ETO
Operating Temp. Range
-22 Degrees to 122 Degrees F (-30 Degrees to 50 Degrees C)
Alarm Setting
High 0.2 ppm, Low 0.1 ppm
Detects
Ethylene Oxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
Features
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation
Sensor Range
0 to 100 ppm
Resolution
0.1 ppm
Sensor Life
2 yr
Interchangeable Sensors
No
Housing Color
Yellow
IP Rating
IP68
Battery Life
1 yr
Display
LCD
Power Source
Battery
Status Indicator
LED
Includes
Concussion Proof Housing, Stainless Steel Alligator Clip, Test Cap with 1 ft of Hose
Alarm Type
Audible, Vibrating, Visual
Battery Type
Lithium
Display Type
Digital
Operating Humidity - Maximum
95 %
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB
Chemical Formula
CIO2, CL2, CO, ETO, H2, H2S, HCN, NH3, NO, NO2, O2, O3, PH3, SO2
Maintainability
Maintainable
Data Logger
Yes
Visual Alert Type
Red LED
Operating Humidity - Minimum
5 %
Battery Chemistry
Lithium
Includes Probe
No
Operating Frequency
2402 to 2480 MHz
For Location
Outdoor
Resistance Properties
Dust Resistant, Water Resistant
Sensor Type
Electrochemical
Replaceable Battery
Yes
Number of Gases Detected
1
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Ethylene Oxide (0 to 100 ppm)
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Communication Protocol
Bluetooth
Operating Temperature - Maximum
140 Degrees F
Compatible Systems and Services
Android, iOS
Rechargeable Battery
No
Temperature Code
T4
Mount Type
Portable/Handheld
Number of Sensors
1
Operating Temperature - Minimum
-40 Degrees F
Series
BW Solo
Voltage
3.6V
Operating Voltage
3.6V
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide
Sub-Brand
BW
Product Type
Single-Gas Detector
Display Screen Type
LCD Dot Matrix
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size 2/3 AA, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews