Shop HONEYWELL BW

O2, Audible, Vibrating, Visual, 13 hr Battery Life

  • Mfr # XT-X000-B-NA
  • Zoro # G7170606

product price: 
$
1,287.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
High 23.5%, Low 19.5%
Detects
Oxygen
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT-X000-B-NA
Zoro #
G7170606
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
2 13/16 in
Depth
1 13/16 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V
Overall Depth
2 in
Overall Height
5.1 in
Overall Width
2.8 in
Fits Chest Size
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable

Details

Item
Single-Gas Detector
Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
High 23.5%, Low 19.5%
Detects
Oxygen
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Battery Life
13 hr
Interchangeable Sensors
Yes
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Sensor Range
0 to 30% v/v
Battery Type
4.2 V Lithium
Alarm Type
Audible, Vibrating, Visual
Display
LCD
Resolution
0.0010
Housing Color
Black
Includes Batteries
Yes
Maintainability
Maintainable
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Battery Chemistry
Lithium
Battery Voltage
4.2 V
Includes Charger
Yes
Operating Temperature - Maximum
122 Degrees F
Series
BW Max XT
Alert Type
Light, Sound, Vibration
Replaceable Battery
Yes
Power Source
Battery
Includes Probe
Yes
Number of Gases Detected
1
Temperature Code
T4
Chemical Formula
O2
Resistance Properties
Water Resistant
Measurement Range
0 to 30% vol
Communication Protocol
PC-Compatible Interface, Wireless
Data Logger
Yes
Operating Temperature - Minimum
-4 Degrees F
Sensor Life
2 yr
Rechargeable Battery
Yes
Sub-Brand
BW
Product Type
Single-Gas Detector
Display Screen Type
LCD
Gas Detected
Oxygen
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Battery Voltage 4.2 V, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting High 23.5 Percent, Low 19.5 Percent, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.