This item is Discontinued.

This item is Discontinued.
40 oz Stainless Steel Cage Crock Dog Bowl with Bracket (Discontinued)
Mfr #
BY193084
Zoro #
G403900300
UPC # 652513185103
Country of Origin China
Category Pet Bowls & Feeders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BY193084
- Zoro #
- G403900300
- UPC #
- 652513185103
- Country of Origin
- China
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Rust & corrosion resistant
- Chew resistant
- Does not stain or absorb odors
- Heavy duty plastic base bracket
- Ideal for medium to large breed dogs
- Material: Stainless Steel
- Capacity: 40 oz
- Weight: 0.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.