This item is Discontinued.

This item is Discontinued.
Bytech BYMOMO100BK Universal Car Mount Phones GPS Holder - Black (Discontinued)
Mfr #
BYMOMO100BK
Zoro #
G904045043
UPC # 805112013340
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYMOMO100BK
- Zoro #
- G904045043
- UPC #
- 805112013340
- Country of Origin
- China
Description
Adjustable Holder Compatible With Any Smart Phones From 2 inches To 3.5 inches in Width however, The Phone shown is a Large Samsung Galaxy Note, therefore fits most Most Smartphones.
Features- Adjustable Angle
- Universal Car Mount Phones GPS Holder
- Color: Black
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov