4K UHD 12G SDI over Single mode SFP-type Fiber Optic Extender No SFP, Supports 12G/6G/3G/HD/SD-SDI

  • Mfr # BG-FES12G
  • Zoro # G407171973
product price: 
$
1,243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BG-FES12G
Zoro #
G407171973
UPC #
850023208200
Country of Origin
Taiwan, Province of China

Description

The BG-FES12G is an advanced SDI extender that enables the extension of multiple SDI formats 12G/6G/3G/HD with embedded audio up to a distance of 10 km 6.25 miles over a single-mode fiber optic cable. With transmission speeds of up to 11.88 Gbps, this device ensures fast and reliable signal transmission for your SDI applications.The transmitter and receiver units of this extender both feature equalizing and re-clocking functions, which help to maintain consistent signal quality over long distances. Additionally, the transmitter includes a handy SDI loop-out port for local display. The locking power supply featured on both units ensures a secure and reliable connection, giving you peace of mind and worry-free operation.With the BG-FES12G, you can enjoy exceptional signal quality and reliable performance for all your SDI applications, whether it's for broadcasting, post-production, or live events. High-Quality Content Guaranteed: With its 4K/60 4:4:4 support, this device allows you to stream high-resolution content with stunning color depth and clarity, making it ideal for professional broadcast applications. Hassle-Free Integration: The device's single-mode SFP compatibility makes it easy to integrate into your existing fiber optic infrastructure, allowing you to extend your SDI signals up to 10 km 6.25 miles without any degradation in signal quality. And with speeds up to 11.88 Gbps, you can be sure your video signals will be transmitted quickly and efficiently. This product meets the standards of the Trade Agreement Act TAA.

Ratings & reviews