Shop BZBGEAR
Create Account
4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio
- Mfr # BZ-MVS4X4-4K
- Zoro # G707171949
product price:Â
$
3,114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ-MVS4X4-4K
- Zoro #
- G707171949
- UPC #
- 850033687217
- Country of Origin
- China
Description
The BZBGEAR BZ-MVS4X4-4K is a matrix video wall controller that seamlessly switches signals from any of the four HDMI sources to any of the four connected HDMI displays. The four outputs can be configured to create a variety of video wall displays such as a 2x2, 1x4, 1x2, 2x1, and 4x1 video wall. Ideal for integrators, professional broadcasters, restaurant owners, and home theater enthusiasts seeking to create high-end video walls, or control multiple video sources and displays with one device. The four HDMI ports support video bandwidths of 18Gbps and resolutions up to 4K@60Hz 4:4:4. The HDMI ports are HDMI 2.0 and HDCP 2.2 compliant. Each HDMI input features stereo audio embedding via the phoenix connectors on the back panel. The device is equipped with four stereo audio outputs and four TOSLINK S/PDIF ports for analog and digital audio de-embedding. The BZ-MVS4X4-4K can be configured and controlled using the PC Tool software via the LAN or RS-232 connections. Smart EDID management via the front panel buttons or web interface eliminate HDMI handshake issues for fast and reliable input switching. The HDMI CEC provides power and volume control of compatible monitors. Access basic control of the matrix switcher and network settings with the conveniently built-in WebGUI interface. Complete with front panel buttons for quick and handy operation, the BZ-MVS4X4-4Ks flexible features make it an exceptional choice for designing outstanding video walls with flexible display control and connectivity.