8K UHD HDMI Extender 8K30/4K120Hz w IR/eARC/ARC/PoC/RS-232/Ethernet/USB 2.0 and Audio up to 330ft
- Mfr # BG-EXH-8KC6
- Zoro # G315887706
product price:Â
$
1,213.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-EXH-8KC6
- Zoro #
- G315887706
- UPC #
- 850050134336
- Country of Origin
- China
Description
The BG-EXH-8KC6 is an 8K HDMI and USB over HDBaseT Extender designed to extend the range of uncompressed HD/UHD video and audio signals, including eARC/ARC, RS-232, bi-directional IR, 1GbE Ethernet, and USB 2.0 signals, up to 295ft 90m using a single CAT6A/7 cable.This extender supports video resolutions up to 8K 30Hz 4:4:4 10bit, 4K 120Hz 4:4:4 10bit, and 4K 60Hz 4:4:4. Additionally, it incorporates eARC/ARC functionality, allowing the transmission of audio signals from the receiver HDMI output pass-through to the transmitter's HDMI input or audio de-embedding to the transmitter's output port.The device also facilitates USB 2.0 signal transmission with configurable Host/Device settings per device and bi-directional Power over Cable POC functionality. For home or commercial applications requiring long-distance signal transmission, the BG-EXH-8KC6 stands out as the ideal 8K signal solution.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.