Shop BZBGEAR
Create Account
NETGEAR AV LINE 8x1G PoE+ 125W 2x1G and 2xSFP Managed Switch (Preconfigured GSM4212P-100NAS)
- Mfr # NET-M4250-10G2F-PoE+PC
- Zoro # G921907706
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NET-M4250-10G2F-PoE+PC
- Zoro #
- G921907706
- UPC #
- 606449149531
- Country of Origin
- Thailand
Description
Overview The NET-M4250-10G2F-PoE+PC is a 10-port AV line 8x1G PoE+ 125W 2x1G managed network switch. This rack mountable network switch also features 2 SFP ports and a total power budget of 125W. Designed with input from industry professionals, this switch is engineered for 1G AV over IP. Enjoy rear-facing ports that ensure a clean integration in AV racks, and pre-configuration for out-of-the-box functionality. Introducing the NETGEAR AV Line of M4250 Switches, developed and engineered for audio/video professionals with dedicated service and support. M4250 has been built from the ground up for the growing AV over IP market, combining years of networking expertise in AV with M4300 and M4500 series with best practices from leading experts in the professional AV market. AV codecs generally use 1Gbps or 10Gbps per stream and the AV Line of M4250 targets the widespread 1Gbps codecs. PoE+, Ultra90 PoE++ and rear-facing ports ensure a clean integration in AV racks. M4250 switches come pre-configured for standard audio and video signals. When requirements are more specific, an AV user interface offers customization with port-based profiles. For audio Dante, Q-SYS and AES67 profiles are available, as well as an AVB profile requiring an AVB license sold separately. For video the M4250 offers profiles for NVX, AMX, Q-SYS, NDI, Dante etc. as well as audio/ video/control mixed profiles. When multiple switches are used, NETGEAR IGMP PlusTM brings automation for you to just connect them together, or with M4300 and M4500 switches.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.