Shop BZBGEAR
Create Account
Universal 1080P FHD PTZ 12X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Black
- Mfr # BG-UPTZ-12XHSU-B
- Zoro # G707171857
product price:Â
$
1,864.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-UPTZ-12XHSU-B
- Zoro #
- G707171857
- UPC #
- 850009357823
- Country of Origin
- China
Description
The best-selling BG-UPTZ camera has been BZBGEARs most successful camera to date. With its crisp 1080p imaging, simultaneous USB 3.0, HDMI, 3G-SDI, and IP streaming video outputs all in a handsome yet subdued design, it is easy to see why this is the camera of choice for hospitals, universities, houses of worship, and performing arts centers worldwide. The BG-UPTZ utilizes a 1/2.8 Sony CMOS sensor to capture images in resolutions as high as 1080p@60Hz. With 12X, 20X, and 30X zoom options, its an able performer in any size venue. The simultaneous HDMI, 3G-SDI, and USB 3.0 outputs ensure the BG-UPTZ can be integrated into any workflow. Supporting ONVIF, RTSP, and RTMP video protocols, the BG-UPTZ is compatible with most video production software and is able to stream directly to streaming platforms like YouTube, Twitch, and Facebook. A 3.5mm input jack allows external microphones and audio systems to be embedded into the video stream. The BG-UPTZ features an onboard dial that allows users to lock the output resolution, eliminating potential resolution discrepancies before they happen. The camera can be controlled via IR remote, IP control IP VISCA, ONVIF, and the browser interface. The RS232 and RS485 serial connections support VISCA, PELCO-D, and PELCO-P protocols. Up to 255 camera preset positions can be stored, ten of which are available via the IR remote control. This camera supports SRT, enabling high-quality, low-latency video to be sent reliably over the internet.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.