Shop BZBGEAR

Universal 1080P FHD PTZ 12X NDI/HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Black

  • Mfr # BG-UPTZ-ND12X-B
  • Zoro # G007171854

product price: 
$
1,999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BG-UPTZ-ND12X-B
Zoro #
G007171854
UPC #
850023208576
Country of Origin
China

Description

One of our best-selling live streaming cameras, the BG-UPTZ-ND offers exceptional picture quality at resolutions up to 1080p@60Hz with a 12x/20x/30x optical zoom lens that enables HD image captures at various distances supported by advanced auto focus algorithms. Thanks to a variety of video outputs including HDMI, 3G-SDI, USB 3.0, and NDI|HX, the BG-UPTZ-ND is ready to power virtually any production or live streaming platform. One of the best advantages of the BG-UPTZ-ND live streaming camera is its ease of use. Users of this device enjoy utilizing the latest NDI technology and power over ethernet PoE functionality. This removes the need for additional video or power cables. The camera is also equipped with a stream encoder that supports H.264/H.265 video compression and the RTMPS network protocol. This allows users to easily stream directly from the camera to platforms like Facebook and YouTube. Users of this popular camera also enjoy its precise motor controller for smooth and quiet movement. The BG-UPTZ-ND owes its outstanding image quality to its optical sensor, a 1/2.8 high quality HD progressive CMOS sensor. High quality optical zoom in 12x, 20x and 30x is available with this camera, but digital zoom up to an additional 10x is also available. The camera has a field of view of up to 72.5° at 12X 56° for 20X and 65° for 30X lenses. Network Device Interface NDI is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network LAN with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDIs Audio Direct tool. This adds audio over IP to NDIs revolution.NDI|HX2 is an updated version of NDI|HX1. NDI|HX2 also compresses the bandwidth, but is more efficient than NDI|HX1. With compressed bandwidth, users can have more devices on their LAN without running into latency issues. NDI|HX2 provides good quality output, low bandwidth and medium latency. The main difference compared to NDI|HX1 is that HX2 is truly a native NDI stream - all the way from the source device to the destination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.