Shop C-LINE PRODUCTS
See all product information
Create Account
2-Pocket Heavyweight Poly Folder, Primary Colors, 10 Per Pack, PK2
Mfr # 32950
Zoro # G5187184
product price:Â
$
31.49
/pk 2, $15.75/ea
Key Features
Color
Red, Yellow, Green, Blue, Black
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Recommended Grade
K+
Recommended Age
5+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32950
- Zoro #
- G5187184
- UPC #
- 194629046089
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- File Size
- Letter
Details
- Color
- Red, Yellow, Green, Blue, Black
- Material
- Polypropylene
- Recommended Grade
- K+
- Recommended Age
- 5+ Years
- Features
- Durable, Acid-free, Tear Resistant, Heavyweight, Ink-transfer Resistant, Non-stick
- Total Number of Pockets
- 2
- Pocket Location
- Internal
- Business Card Holder
- Yes
- Sheet Standard
- Letter
Description
Two-pocket heavyweight polypropylene portfolios/folders hold 8.5" x 11" size papers and resist tearing. Features business card slot. Without prongs. The vibrant colors help identify and differentiate information being stored for a particular class or project. Each pack includes 2 each of red, yellow, green, blue and black. Sold as 2 packs for a total of 20 folders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.