Shop C-LINE PRODUCTS
See all product information
Create Account
Badge, Adhsve, Blue Brdr, 100PK
Mfr # CLI92265
Zoro # G601817974
product price:Â
$
3.79
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for $11.37
Key Features
Shape
Rectangle
Color
Blue
Adhesive
Removable
Max. Label Width
3-1/2"
Features
Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI92265
- Zoro #
- G601817974
- UPC #
- 38944922652
- Country of Origin
- United States
Dimensions
- Max. Label Width
- 3-1/2"
- Max. Label Length
- 2-1/4"
Details
- Shape
- Rectangle
- Color
- Blue
- Adhesive
- Removable
- Features
- Self-adhesive
- Type
- Name Badge Label
- Item
- Self-adhesive Color Border Name Badges
Description
Unique tabbed edge makes it easy to peel the backing off these self-adhesive name badges and apply. They are ideal for small meetings, seminars and conferences. Special paper adheres to most fabrics. Do not apply these pressure-sensitive badges to vinyl, leather, suede, corduroy or silk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.