Shop C-LINE PRODUCTS
See all product information
Create Account
Badge, Name, "Times-Up" 100PK
Mfr # CLI97004
Zoro # G601818261
product price:Â
$
25.59
/pk 100, $0.26/ea
Key Features
Shape
Rectangle
Color
White
Legend
Visitor
Max. Label Length
2"
Type
Name Badge Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI97004
- Zoro #
- G601818261
- UPC #
- 38944970042
- Country of Origin
- United States
Dimensions
- Max. Label Length
- 2"
- Max. Label Width
- 3"
Details
- Shape
- Rectangle
- Color
- White
- Legend
- Visitor
- Item
- Peel & Stick Times-Up Name Badges
- Type
- Name Badge Label
- Features
- Self-adhesive
Description
These easy-to-use, self-expiring badges are ideal for visitor control. Highly visible, color spot indicator signifies badge expiration. They help identify trespassers up to 50' away. Time's Up! One-Day Spot Badges reveal a bright red VOID notice after one day. To activate these self-adhesive badges, simply adhere the two parts together.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.