Shop C-LINE PRODUCTS
See all product information
Create Account
Bag, Poly, Zip, Reclose, 3X5 1000PK
Mfr # CLI47235
Zoro # G301858710
product price:Â
$
66.75
/pk of 1000, $0.07/ea
Key Features
Length
5 in
Color
Clear
Width
3 in
Write on Surface
Yes
Features
Water Proof, Airtight, Reclosable, Zipper Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI47235
- Zoro #
- G301858710
- UPC #
- 38944472355
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 3 in
Details
- Color
- Clear
- Item
- Storage Bag
- Write on Surface
- Yes
- Features
- Water Proof, Airtight, Reclosable, Zipper Lock
Description
Store all sorts of not-so-easily-stored items in these poly bags. Perfect for small items that are easy to lose, these poly bags are waterproof and airtight. Clear design makes contents easy to identify. Large white panel lets you write content descriptions directly on the bag for easy organization.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.