This item is Discontinued.

This item is Discontinued.
Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI33081
- Zoro #
- G300002275
- UPC #
- 38944330815
- Country of Origin
- China
Dimensions
- Size
- 8.5 x 11
Details
- Item
- Report Covers
- Color
- Smoke
- Sheet Capacity
- 160
- Material
- Polypropylene
- Window
- Full Frame
- Capacity
- 160
- Weight
- 0.469 lbs
- Sheet Type
- Unpunched
- Fastener Type
- Spiral Bound
- Inside Pockets
- Eight Interior Pockets
- Spine Color
- Black
- Business Card Holder
- Inside Front Cover
- Pre-Punched
- No
Description
Organize projects, subjects, notes and more in one convenient place. Spiral-bound poly portfolio organizes all your materials while keeping them secure and protected during transport. Clear-view front pocket holds your custom cover sheet. For 8 1/2" x 11" document storage. Convenient business card slot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.