Shop C-LINE PRODUCTS
See all product information
Create Account
Folder, Clsrm, Cntr, Prpl, 25 25PK
Mfr # CLI32009
Zoro # G001824008
product price:Â
$
55.29
/pk of 25, $2.21/ea
Key Features
Size
11-3/4 in x 9.1 in
Pocket Location
Internal
Sheet Size
8-1/2 in x 11 in
Thickness
1/4 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI32009
- Zoro #
- G001824008
- UPC #
- 38944320090
- Country of Origin
- China
Dimensions
- Size
- 11-3/4 in x 9.1 in
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 1/4 in
Details
- Pocket Location
- Internal
- Item
- Report Cover
- Sheet Standard
- Letter
- Color
- Purple
- Features
- Durable, Ink-transfer Resistant, Acid-free, Non-stick, Pocket
- Number of Pockets
- 2
Description
Make the connection between school and home stronger with this school-to-home folder. The two interior pockets are imprinted with 'Home' and 'School' designations, in both English and Spanish, to help keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. Clear front and back cover pockets make them great for custom student cover sheets. Durable, acid-free polypropylene material provides long-lasting organization through daily use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.