Shop C-LINE PRODUCTS
See all product information
Create Account
Folder, Clssrm, Conne, Ltr, 6Ct 6PK
Mfr # CLI32010
Zoro # G001803133
product price:Â
$
19.65
/pk of 6, $3.28/ea
Key Features
Number of Pockets
2
Outside Length
11-3/4 in
Pocket Location
Internal
Height
1/4 in
Color
Green, Purple, Red, Yellow, Blue, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI32010
- Zoro #
- G001803133
- UPC #
- 38944320106
- Country of Origin
- China
Dimensions
- Outside Length
- 11-3/4 in
- Height
- 1/4 in
- Width
- 9-2/5 in
Details
- Item
- Pocket Folder
- Number of Pockets
- 2
- Pocket Location
- Internal
- Color
- Green, Purple, Red, Yellow, Blue, Orange
- Features
- Non-stick, Acid-free, Durable, Transfer Safe
Description
Make the connection between school and home stronger with this school-to-home, two-pocket folder. The interior pockets are imprinted with 'Home' and 'School' designations, in both English and Spanish, to accommodate Spanish-speaking students. Front and back cover pockets are clear, making them great for custom student cover sheets. Folder is perfect for keeping parents and caregivers informed with daily updates on lessons, projects, behavior and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.