Shop C-LINE PRODUCTS
See all product information
Create Account
Insert, Lsr/Ij, 4X3, We, 60 5PK
Mfr # CLI92443
Zoro # G701818352
product price:Â
$
8.49
/pk of 5, $1.70/ea
Sold in multiples of 2Â pks for $16.98
Key Features
Shape
Rectangle
Color
White
Type
Name Badge Label
Max. Label Width
4"
Max. Label Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI92443
- Zoro #
- G701818352
- UPC #
- 38944924434
- Country of Origin
- China
Dimensions
- Max. Label Width
- 4"
- Max. Label Length
- 3"
Details
- Shape
- Rectangle
- Color
- White
- Type
- Name Badge Label
- Item
- Laser/Inkjet Badge Insert Refills
Description
Create impressive name badges instantly using these name badge inserts, your laser printer and name badge software. These refills for badge holder kits come on 8-1/2" x 11" sheets. Use these plain inserts for name badge holders in clip, pin and hanging style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.