Shop C-LINE PRODUCTS
See all product information
Create Account
Label, Badge, "Times-Up" 100PK
Mfr # CLI97005
Zoro # G101818372
product price:Â
$
50.15
/pk 100, $0.50/ea
Key Features
Shape
Rectangle
Color
White
Legend
Visitor
Max. Label Width
3"
Type
Name Badge Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI97005
- Zoro #
- G101818372
- UPC #
- 38944970059
- Country of Origin
- United States
Dimensions
- Max. Label Width
- 3"
- Max. Label Length
- 2"
Details
- Shape
- Rectangle
- Color
- White
- Legend
- Visitor
- Type
- Name Badge Label
- Item
- Time's Up! One-day Visitor Name Badges
- Adhesive
- Removable
- Features
- Self-adhesive; Tamper Resistant
Description
Identify trespassers up to 50' away with these self-adhesive visitor badges. Highly visible color indicator signifies badge expiration after 24 hours. Ideal for cost-effective, short-term visitor control. Self-adhesive badge expires to reveal bright red "void" notice visible from up to 50'. Tamperproof badges are activated by simple peel-and-stick process.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov