Shop C-LINE PRODUCTS
See all product information
Create Account
Peel Stick AddOn Filing Pockets, No Color, 10PK
Mfr # CLI70185
Zoro # G107203462
product price:Â
$
6.49
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for $12.98
Key Features
Color
Clear
Width
8.8 in
Depth
6.1 in
Sheet Standard
Letter
Holds
Document
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI70185
- Zoro #
- G107203462
- UPC #
- 38944701851
- Country of Origin
- China
Dimensions
- Width
- 8.8 in
- Depth
- 6.1 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Color
- Clear
- Item
- Sheet Protector
- Sheet Standard
- Letter
- Holds
- Document
- Material
- Polypropylene
- Features
- Acid-free, Archival-safe, Self-adhesive
Description
Pocket,Adhsv,1075X525,Clr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.