This item is Discontinued.

C-Line Products C-line Products CLI40210 Portable Dry Erase Pocket; Multi Color CLI40210

This item is Discontinued.

C-Line Products

C-line Products CLI40210 Portable Dry Erase Pocket; Multi Color (Discontinued)

Mfr # CLI40210
Zoro # G403990141
UPC # 38944402109
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLI40210
Zoro #
G403990141
UPC #
38944402109
Country of Origin
China

Description

Allow children to be able to practice new skills almost anywhere with C-Line’s latest study tool. Create an instant write-on workspace during classroom circle time by utilizing the Portable Dry Erase Pocket. Students can benefit from using this dry erase pocket study aid, while being able to use this tool away from their desk due to the heavy-duty extra durable, rigid polypropylene material that the holder is made from. The vinyl pocket helps protect worksheets inside and provides a dry erase surface to allow kids to practice their math and handwriting skills. For 8-1/2 x 11 size documents. Features a write-on surface above the pocket for identification purposes and cut-out at the top of the holder that acts like a handle, making it easier for students to transport the study tool.

Features
  • Create an instant learning space with this combination lap pad and dry erase pocket
  • The vinyl pocket helps protect worksheets inside and provides a dry erase surface to practice math, handwriting skills and more
  • The durable, rigid poly construction lets children use it anywhere; it’s perfect at a desk
  • During classroom circle time, on-the-go, or at home
  • Features a write-on surface located above the pocket for identification and an elastic loop to hold a dry erase marker
  • Cut-out handle at the top of the holder makes transport easy
  • For 8-1/2 x 11 size documents
Specifications
  • Color: Multi Color
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.