This item is Discontinued.

C-Line Products C-Line Products CLI58030BN Extra Large Reusable Envelopes Hook & Loop Closure - 10 per Pack - Pack of 2 CLI58030BN

This item is Discontinued.

C-Line Products

C-Line Products CLI58030BN Extra Large Reusable Envelopes Hook & Loop Closure - 10 per Pack - Pack of 2 (Discontinued)

Mfr # CLI58030BN
Zoro # G904084943
UPC # 675904982235
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLI58030BN
Zoro #
G904084943
UPC #
675904982235
Country of Origin
China

Description

Great for interoffice communication, the envelopes make it easy to pass documents between individuals without damaging the pages inside. The translucent cover allows the contents to be viewed from the outside, so the envelope can easily be identified. Poly XL Reusable Envelopes with a hook and loop closure are made from acid-free polypropylene.

Features
  • Made from acid-free polypropylene
  • Side loading for convenience
  • Hook and loop closure keeps documents secure
  • Assorted colors lude green, orange, purple, turquoise and yellow
  • Pack of 2
  • 10 per Pack
Specifications
  • Size: 8.5 x 11 in.
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews