Cleer Adheer Laminating Film with Antimicrobial Protection, 9 x 12, 50/BX

  • Mfr # 65009

  • Zoro # G208657492


product price:  $73.99
/ea

Key Features

Features
Tear Resistant
For Use With
Photo
Color
Clear
Laminating Sheet Width
9in
Laminating Sheet Length
12in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65009
Zoro #
G208657492
UPC #
38944650098
Country of Origin
United States

Dimensions

Laminating Sheet Width
9in
Laminating Sheet Length
12in

Details

Item
Laminating Sheet
Features
Tear Resistant
For Use With
Photo
Color
Clear

Description

do-it-yourself laminating film with built-in antimicrobial protection preserves documents. antimicrobial technology helps prevent the growth of stain causing bacteria, yeasts, molds, and fungi. Cleer adheer adds waterproof, tear-resistant permanent protection without heat or special equipment. 9 x 12. Can be cut to any size; grid pattern on split-back liner makes trimming easy. Great for news clippings, pictures, photos, etc. Triclosan-free. Clear. 50/bx.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.