CLI34441 Binding Bar for Report Covers- Black

  • Mfr # CLI34441
  • Zoro # G603903507
product price: 
$
72.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLI34441
Zoro #
G603903507
UPC #
777780035415
Country of Origin
United States

Description

Binding bars slide on to report covers easily to securely hold materials. Bind unpunched reports and add or delete pages quickly. No Punch Report Covers CLI-31347 sold separately.
  • Sheet Capacity: 40.
  • Quantity: 100 per box.
  • For Use With: No Punch Report Covers CLI-31347.
  • Global Product Type: Binding Bars.
  • Color(s): Black.
  • Sheet Size (W x H): 8-1/2" x 11".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews