Shop C-LINE PRODUCTS

CLI83912 Magnetic back Ticket holder- Vinyl- 9in.x12in.- Clear

  • Mfr # CLI83912
  • Zoro # G104044525

product price: 
$
85.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLI83912
Zoro #
G104044525
UPC #
666667664193
Country of Origin
China

Description

  • Magnetic backing allows you to post holder on any metal surface.
  • Perfect for keeping documents close at hand on file cabinets shelving units or machinery.
  • Welded non-rip seams provide added durability.
  • Type: Sheet Protectors.
  • Insert Dimensions: 12" x 9".
  • Load Orientation: Top.
  • Color: Clear.
  • Material: Vinyl.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.