Shop C-LINE PRODUCTS
See all product information
Create Account
Protector, Sht, Vnyl, 11.25X9 50PK
Mfr # CLI61013
Zoro # G001823841
product price:Â
$
28.39
/pk of 50, $0.57/ea
Key Features
3 Hole Punch
Yes
Color
Clear
Sheet Size
8-1/2 in x 11 in
Material
Vinyl
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI61013
- Zoro #
- G001823841
- UPC #
- 38944610139
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Item
- Sheet Protector
- 3 Hole Punch
- Yes
- Color
- Clear
- Material
- Vinyl
- Sheet Standard
- Letter
- Binding
- Ring Binder
Description
Vinyl sheet protectors provide maximum durability plus outstanding performance. Use to preserve and protect high-use presentation materials, letters and reports. Clean hole punching makes them easy to load into three-ring binders. Unique shaped corners allow quick, easy page-turning. Super-heavyweight sheet protectors offer a clear finish and are made from durable and tough vinyl material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.