Shop C-LINE PRODUCTS
See all product information
Create Account
SelfAdhesive Labeling Pockets, No Color, 25PK
Mfr # CLI70443
Zoro # G207199689
product price:Â
$
8.49
/pk of 25, $0.34/ea
Key Features
Includes
(25) Blank Insert, (25) Pocket
Features
Write-on Label
Shape
Rectangle
Label Width
4 in
Label Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI70443
- Zoro #
- G207199689
- UPC #
- 38944704432
- Country of Origin
- China
Dimensions
- Label Width
- 4 in
- Label Thickness
- 1/16 in
- Label Height
- 3.6 in
Details
- Includes
- (25) Blank Insert, (25) Pocket
- Item
- File Folder Label
- Features
- Write-on Label
- Shape
- Rectangle
Description
Make materials, files and supplies easier to identify with this labeling pocket Selfadhesive backing allows you to attach this pocket to bins, shelves, drawers, cabinets and more Hand write or use a label maker to customize the included cardstock inserts Or, print your own on lettersize paper Labeling pocket is designed to hold inserts up to 312 x 234
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.