Shop C-LINE PRODUCTS
See all product information
Create Account
Sheets, Dryerase, 11X8.5 5PK
Mfr # CLI57911
Zoro # G901823897
product price:Â
$
30.99
/pk 5, $6.20/ea
Key Features
Length
11 in
Shape
Rectangle
Color
White
Width
8-1/2 in
Features
Removable, Self-adhesive, Repositionable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI57911
- Zoro #
- G901823897
- UPC #
- 38944579115
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 8-1/2 in
Details
- Item
- Dry Erase Sheet
- Shape
- Rectangle
- Color
- White
- Features
- Removable, Self-adhesive, Repositionable
Description
Turn any surface into a dry-erase board with Self-stick Dry-erase Sheets. Create custom in/out boards, calendars, charts, project sheets, to-do lists and more with your black/white laser printer or copier. Simply peel off backing and apply to clean surface including walls, doors, chalkboards and more. Dry-erase sheets are removable and repositionable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.