Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, Assorted 5PK
Mfr # CLI44100
Zoro # G701859126
product price:Â
$
55.79
/pk of 5, $11.16/ea
Key Features
Holds
Sign, Map, Note
Material
Vinyl
Length
13.6 in
Color
Assorted
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI44100
- Zoro #
- G701859126
- UPC #
- 38944441009
- Country of Origin
- China
Dimensions
- Length
- 13.6 in
- Height
- 0.1 in
- Width
- 9.8 in
Details
- Holds
- Sign, Map, Note
- Material
- Vinyl
- Item
- Ticket Holder
- Color
- Assorted
Description
Shop ticket holders feature a unique pattern with colored stripes to instantly make your signs stand out. The bright colors help draw employee or visitor attention to the information displayed. Welded, nonrip seams hold up even in rough environments for lasting use. Metal eyelet at the top allows you to display this holder in a visible location. Shop ticket holders in assorted colors are perfect for showcasing safety signs, corporate notices, maps and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.