Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holder, 9"x12", Metal Eyelet, 10/PK, Assorted 10PK
Mfr # CLI43920
Zoro # G001859246
product price:Â
$
20.35
/pk 10, $2.04/ea
Key Features
Material
Vinyl
Color
Neon Green, Neon Orange, Neon Pink, Neon Red, and Neon Yellow
Holds
Ticket
Sheet Size
9 in x 12 in
Features
Top Loading, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI43920
- Zoro #
- G001859246
- UPC #
- 38944439204
- Country of Origin
- China
Dimensions
- Sheet Size
- 9 in x 12 in
Details
- Item
- Ticket Holder
- Material
- Vinyl
- Color
- Neon Green, Neon Orange, Neon Pink, Neon Red, and Neon Yellow
- Holds
- Ticket
- Features
- Top Loading, Sturdy
Description
Stitched Shop Ticket Holders are made of heavy-duty clear vinyl pockets with stitched, reinforced neon color edging to make special jobs stand out. Design makes contents easy to identify with clear sides and metal eyelet at top for hanging. Insert size is 9" x 12". Stitched seams ensure long-lasting utility. Color-coded edging is ideal for organizing work by department, day of week or importance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.