Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK
Mfr # CLI46911
Zoro # G101859078
product price:Â
$
24.69
/pk 25, $0.99/ea
Key Features
Material
Vinyl
Color
Clear, Black
Features
Durable, Sturdy, Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI46911
- Zoro #
- G101859078
- UPC #
- 38944469119
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Material
- Vinyl
- Color
- Clear, Black
- Features
- Durable, Sturdy, Heavyweight
- Item
- Ticket Holder
Description
Store and protect work orders, production schedules, inventory cards and more in these stitched, shop ticket holders. Strong, rigid, clear vinyl allows easy visibility of documents. Convenient eyelet at top allows hanging. Reinforced stitched edge delivers longer product life. Both sides are clear. Holders open on short side.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov