Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear Vinyl 25PK
Mfr # CLI46912
Zoro # G501859180
product price:Â
$
36.15
/pk 25, $1.45/ea
Key Features
Features
Reusable, Heavyweight, Sturdy
Material
Vinyl
Color
Black, Clear
Sheet Size
9 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI46912
- Zoro #
- G501859180
- UPC #
- 38944469126
- Country of Origin
- China
Dimensions
- Sheet Size
- 9 in x 12 in
Details
- Features
- Reusable, Heavyweight, Sturdy
- Item
- Ticket Holder
- Material
- Vinyl
- Color
- Black, Clear
Description
Store and protect work orders, production schedules, inventory cards and more in these C-Line stitched shop ticket holders. Strong, rigid, clear vinyl allows easy visibility of documents. Convenient eyelet at top allows hanging. Reinforced stitched edge delivers longer product life. It Makes a great reusable, dry-erase pocket for practicing math, writing skills and more. Both sides are clear. Holders open on short side.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov