This item is Discontinued.

This item is Discontinued.
Shop Ticket Holders, Stitched, Both Sides Clear, 75", 12 x 15, 25PK (Discontinued)
Mfr #
CLI46125
Zoro #
G603467290
UPC # 38944461250
Country of Origin China
Category Document Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI46125
- Zoro #
- G603467290
- UPC #
- 38944461250
- Country of Origin
- China
Dimensions
- Thickness
- Heavy
- Size
- 12 x 15
Details
- Color
- Clear
- Material
- Vinyl
- Weight
- 4.025 lbs
- Capacity
- 75
Description
Helps to keep documents protected and let you store information right at your fingertips. Many holders have a convenient eyelet at the top so you can hang information where it makes the most sense for you and your business. Store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Super heavyweight, rigid and clear vinyl allows for easy visibility of documents and maximum protection for documents stored in rough, industrial environments. Reinforced stitched edges for longer product life.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.