This item is Discontinued.

This item is Discontinued.
Side Loading Sheet Protectors, PK50 (Discontinued)
Mfr #
00010
Zoro #
G5428650
UPC # 038944000107
Country of Origin United States
Category Document Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00010
- Zoro #
- G5428650
- UPC #
- 038944000107
- Country of Origin
- United States
Dimensions
- Thickness
- Heavy
- Size
- 8.5 x 11
Details
- Item
- Side Loading Sheet Protectors,PK50
- Material
- Polypropylene
- Sheet Capacity
- 2
- Color
- Clear
- Includes
- Black Mounting Paper
- Product Type
- Side Loading Sheet Protectors,PK50
- Application
- Document Storage; Standard 3-Ring Binders
- Finish
- Clear
- Capacity
- 2
- Weight
- 1.424 lbs
- Sheet Protector Type
- Ring Binder
- Number of Holes Punched
- 3
Description
Side Loading Sheet Protectors,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.