Shop DAY-BRITE CFI

Direct/Indirect 4000K LED

  • Mfr # 2EVG38L840-2-D-UNV-DIM
  • Zoro # G000404232

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
3,800 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG38L840-2-D-UNV-DIM
Zoro #
G000404232
UPC #
784197049133
Country of Origin
Mexico

Dimensions

Overall Height
2 3/4 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Nominal Length
2 ft
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Wire Rope Length
23 3/4 in
Length
23 3/4 in

Details

Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
3,800 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
33 W
IP Rating
Not Rated
For Bulb Base Type
38L
Housing Material
Plastic
Lumens per Watt
119 lm/W
Housing Color
White
Overall Bulb Shape
38L
Series
Evogrid
Rated Life
80,000 hr
Lens Type
Ribbed
Emergency Battery Backup
No
Standards
cETLus Listed, CSA, NVLAP Accredited, UL Listed
Fixture Ballast Type
No Ballast Required
Finish
Luminaire
Dimming Range
5%/1%
Light Technology
LED
Ballast Start Type
No Ballast
Bulb Included
Integrated LED
For Bulb Type
LED
Dimming Method
0 to 10V
Warranty
5 yr
Lens Shape
Straight Square
Mounting Style
Grid
Maximum Fixture Wattage
33 W
LED Replacement For
(2) Lamp T8
Ballast Type
No Ballast Required
Light Output
3,800 lm
Sensor Type
No Sensor

Description

2 ft x 2 ft, Lens Shape Straight Square, 4000K, 3,800 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid

Ratings & reviews