Shop DAY-BRITE CFI

Direct/Indirect 3500K LED

  • Mfr # 2EVG45L835-2-D-UNV-DIM
  • Zoro # G000404300

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,500 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG45L835-2-D-UNV-DIM
Zoro #
G000404300
UPC #
784197028787
Country of Origin
Mexico

Dimensions

Overall Length
24 in
Overall Width
24 in
Overall Height
2 3/4 in
Nominal Size
2 ft x 2 ft
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Nominal Length
2 ft
Wire Rope Length
24 in
Length
24 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,500 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
39 W
Standards
CSA, UL
Finish
Luminaire
IP Rating
Not Rated
Housing Material
Plastic
Dimming Method
0 to 10V
Warranty
5 yr
Dimming Range
5%/1%
For Bulb Type
LED
Series
Evogrid
For Bulb Base Type
45L
Light Technology
LED
Housing Color
White
Overall Bulb Shape
45L
Lens Type
Opal Diffuser
Lumens per Watt
119 lm/W
Fixture Ballast Type
No Ballast Required
Rated Life
80,000 hr
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Lens Shape
Straight Square
Mounting Style
Grid
LED Replacement For
(2) Lamp T8
Light Output
4,500 lm
Maximum Fixture Wattage
39 W
Ballast Type
No Ballast Required
Sensor Type
No Sensor
Bulb Included
Integrated LED

Description

2 ft x 2 ft, Lens Shape Straight Square, 3500K, 4,500 lm, 119 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.