Shop GLOBAL FLAGS UNLIMITED
See all product information
Create Account
Solid Braid Nylon Rope 0.5"
- Mfr # 208321
- Zoro # G000435823
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Color
White
Diameter
½"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208321
- Zoro #
- G000435823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- ½"
Details
- Color
- White
Description
Solid Braid Nylon is extremely strong, lightweight, soft cord. Nylon is resistant to abrasion, chemicals and marine organism. Applications: anchor lines, dock lines, home, camping, and much more. This Halyard is priced per foot - The quantity in the cart should represent the number of feet you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.