MPD0.1-24/10 REF.GENER.
- Mfr # 7000-89721-7911000
- Zoro # G000458099
product price:
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
green
Jacket Material
PUR
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-89721-7911000
- Zoro #
- G000458099
- UPC #
- -
- Country of Origin
- Germany
- Color
- green
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 26
- Shielding
- Copper braid
- Temp. Range
- -25 to +85 °C
- Material
- PUR
- Shielded
- yes
- Standards
- DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Description
M8 male 0° / RJ45 male 0° shielded EC, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.