Multi-Function Switch, DWS-1323
- Mfr # DWS-1323
- Zoro # G000632024
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Functions
Power Window Switch
Connector Gender
Female
Terminal Gender
Male
Contents
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWS-1323
- Zoro #
- G000632024
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Functions
- Power Window Switch
- Connector Gender
- Female
- Terminal Gender
- Male
- Contents
- Switch
- Terminal Type
- Blade
- Terminal Quantity
- 37
Description
Multi-Function Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.