Shop ANZZI
Create Account
Apollo Pull-Down Sprayer Kitchen Faucet in Polished Chrome
Mfr # KF-AZ188CH
Zoro # G000692837
original price:Â $239.99 , new price: $191.99 , 20 percent off
new price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF-AZ188CH
- Zoro #
- G000692837
- UPC #
- 191042004504
- Country of Origin
- China
Description
ANZZI presents the Apollo series pull down kitchen faucet encased with a stunning polished chrome finish. ANZZI has built its reputation of creating the best kitchen faucets by using only high quality RHINO ALLOY certified parts, lead free brass valves and rust resistant exterior plating. The Apollo series kitchen sink faucets feature the ANZZI Euro-Grip pull down sprayer offering the full range of motion needed for even the toughest dish washing. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while keeping the gorgeous minimalist aesthetic intact. In our commitment to long lasting quality and design ANZZI has built a reputation for creating the most reliable design faucets for the kitchen and bath space.Euro-Grip pull down high mobility sprayerShips in 24 hours Lead free solid brass valve included NSF, cUPC and AB1953 certified Limited Dual spray settings Spout height: 7.13" - spout reach 9.13" Single handle hot and cold water mixer Rust and stain resistant polished chrome finish To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com