Mouse, White, 1" H

  • Mfr # TG-CMS-W-801
  • Zoro # G000829745
product price: 
$
62.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connector Type
USB
Color
White
Cable Length
6 ft
Features
Ambidextrous Design, Wrapped with Silicon Rubber
Compatible With
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TG-CMS-W-801
Zoro #
G000829745
UPC #
856885004356
Country of Origin
China

Dimensions

Cable Length
6 ft
Height
1.7 in
Length
4 1/4 in
Width
5.4 in
Depth
17.3 in
Overall Height
1 in
Overall Width
2 1/4 in
Fits Chest Size
Ambidextrous Design, Wrapped with Silicon Rubber

Details

Connector Type
USB
Item
Mouse
Color
White
Features
Ambidextrous Design, Wrapped with Silicon Rubber
Compatible With
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
Corded/Wireless
Wire/Wireless
Laser/Optical
Optical
Number of Buttons
2
Number of Batteries
0
Product Type
Mouse
Compatible Operating Systems
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows(R) 2000, Windows(R) 7, Windows(R) 8, Windows(R) 98SE, Windows(R) ME, DVRs, Windows(R) Vista(TM), Windows(R) XP
Connection Type
USB
Mouse Tracking Technology
Optical
Number of Batteries Required
0
Connectivity
Corded
Movement Resolution (dpi)
1000
Pointing Device Connectivity Technology
Cable
Scroller Type
Touch Scroll
Movement Detection
Optical
Interfaces
USB
Wire Color
White

Description

Mouse, Wire/Wireless, Optical, Compatible With Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP, USB Connector Type, White, Cable Length 6 ft, Number of Buttons 2, Height 1 in, Length 4 1/4 in, Width 2 1/4 in, Features Ambidextrous Design, Wrapped with Silicon Rubber

Ratings & reviews