Welding Helmet

  • Mfr # 15-018-11-FR
  • Zoro # G000920848
product price: 
$
2,475.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
RPB Z4 Respirator, includes: 15-711 FR Face Seal, 04-831 Breathing Tube, 03-801-FR PX5 PAPR
Series
Z4
Blower Mount
Belt-Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15-018-11-FR
Zoro #
G000920848
UPC #
814768028639
Country of Origin
United States
Item
Welding Helmet
Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI S3.19 Z87+, AS/NZS 1337.1:2010, AS/NZS 1338.1:2012, BMP # 714303, BMP # 714304, BMP # 714305, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN12941:1998, CSEI CSA Z94.3-15, EN166:2001 CLASS 1B, EN175:1997, EN352-1:2002, EN379:2003+A1:2009, ISO9001, NIOSH, Z87W
Includes
RPB Z4 Respirator, includes: 15-711 FR Face Seal, 04-831 Breathing Tube, 03-801-FR PX5 PAPR
Series
Z4
Blower Mount
Belt-Mount
Suspension Adjustment Type
Ratchet
Includes Cartridges
Yes
Battery Run Time
8 hr to 12 hr
Application
Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding
Breathing Tube Location
Back-Mount
Includes Breathing Tube
Yes
Includes Headgear
Yes
Brand and Series
RPB Safety Z4
Minimum Operating Temperature
14 Degrees F
Respirator Type
Type C
Number of Suspension Points
4
Intrinsically Safe
No
Maximum Operating Temperature
140 Degrees F
System Type
PAPR System
Includes Blower
Yes
Battery Chemistry
Lithium-Ion
Includes Battery
Yes
Lens Material
Polycarbonate
NIOSH Rating
P100
Headgear Type
Loose Fitting
Wire Color
Green/Gray/Black

Description

Welding Helmet, Z4, Includes RPB Z4 Respirator, includes: 15-711 FR Face Seal, 04-831 Breathing Tube, 03-801-FR PX5 PAPR, Loose Fitting, Belt-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews