Inline Coupler
- Mfr # CAT5-CPL-BK
- Zoro # G001050186
product price:Â
$
3.29
/ea
Key Features
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT5-CPL-BK
- Zoro #
- G001050186
- UPC #
- 614395031688
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Hard Plastic Housing
Details
- Item
- Inline Coupler
- Connector Type
- RJ45
- Connector Application
- Ethernet
- Number of Contacts
- 8
- Number of Positions
- 8
- Color
- Black
- Category Type
- 5e
- Features
- Hard Plastic Housing
- Shielded
- Unshielded
- Simplex/Duplex
- Duplex
- Cable Type
- Cat5
- T568 Standard
- Yes
- Standards
- CE, RoHS Compliant
- Compatible Cable Shape
- Round
- End Type
- Standard
- Compatible Cable Performance Category
- 5e
- Compatible Wire Material
- Copper
- Number of Connectors Included
- 1
- Compatible Cable Fire Rating
- Not Rated
- Compatible Wire Solid/Stranded
- Solid
- Product Type
- Inline Coupler
- Compatible Number of Fibers
- Duplex
- Compatible Conductor Gauge
- 24 AWG
Description
Inline Coupler, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Black, Shielded Unshielded, End Type Standard, Features Hard Plastic Housing, Insert Construction 1-Piece, Product Type Inline Coupler, Optical Fiber Type Not Applicable, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.