Solid Threshold Ramp, 600 lb Load Cap.
- Mfr # SSTP832
- Zoro # G001050193
product price:Â
$
55.10
/ea
Key Features
Overall Width
32 in
Extended Length
8 in
Load Capacity
600 lb
Overall Length
8 in
Includes
Pre-Drilled Holes for Optional Permanent Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSTP832
- Zoro #
- G001050193
- UPC #
- 847821018766
- Country of Origin
- China
Dimensions
- Overall Width
- 32 in
- Extended Length
- 8 in
- Overall Length
- 8 in
- Usable Width
- 32 in
- Service Height - Maximum
- 1 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Threshold Ramp
- Load Capacity
- 600 lb
- Includes
- Pre-Drilled Holes for Optional Permanent Mounting
- Color
- Black, Silver
- Material
- Aluminum
- Maximum Rise
- 1.2 in
- Product Type
- Threshold Ramp
- Load Capacity - Maximum
- 600 lb
- Surface Tread Type
- Coated Grit
- Shell Material
- Aluminum
Description
Solid Threshold Ramp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.